Zoro Homepage

Syn Media Filter, NH, MERV11, 20"x20"x12"

  • Mfr # 112-653-005

  • Zoro # G1486952


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 11
Nominal Depth
12 in
Nominal Width
20 in
Nominal Height
20 in
Nominal Filter Size
20x20x12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-653-005
Zoro #
G1486952
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
12 in
Nominal Width
20 in
Nominal Height
20 in
Nominal Filter Size
20x20x12

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Syn Media Filter,NH,MERV11,20 In.x20 In.x12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.