Zoro Homepage

Syn Media Filter, SH, MERV15, 16"x25"x6"

  • Mfr # 112-660-017

  • Zoro # G1488352


product price: $90.35
/ea
Sold in multiples of 2 for $180.70
Free Shipping & Returns

Key Features

Performance Rating
MERV 15
Nominal Depth
6 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Filter Size
16x25x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-660-017
Zoro #
G1488352
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
6 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Filter Size
16x25x6

Details

Performance Rating
MERV 15
Item
Pleated Air Filter

Description

Syn Media Filter,SH,MERV15,16 In.x25 In.x6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.