Zoro Homepage
This item is Discontinued.
Koch Filter 18 in x 24 in x 4 in Pleated Air Filter, High 102-681-027

18 in x 24 in x 4 in Pleated Air Filter, High (Discontinued)

  • Mfr # 102-681-027
  • Zoro # G1508433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-681-027
Zoro #
G1508433
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
18 in x 24 in x 4 in
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
4 in

Details

Air Filter Capacity
High
Item
Pleated Air Filter

Description

High Cap Filter,Antmcrbl Pleat,18x24x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.