1/2 in. D X 2.5 in. L Steel Trigger Snap 40 lb

  • Mfr # 2246373

  • Zoro # G115499949


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2246373
Zoro #
G115499949
UPC #
719961446931
Country of Origin
China

Description

Brand Name: Koch Industries *Eye Diameter: 1/2 *Finish: *Length: 2.5 *Material: Steel *Number in Package: 1 *Packaging Type: *Product Type: Trigger Snap *Sub Brand: *Working Load: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.