Shop KOCH INDUSTRIES
See all product information
Create Account
1/4 in. H Grab Hook Clevis Grab Hook 3150 lb
- Mfr # 092213
- Zoro # G423562151
product price:Â
$
11.19
/ea
Key Features
Working Load Limit
3150 lb
Material
Forged Steel
Finish
Yellow Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 092213
- Zoro #
- G423562151
- UPC #
- 719961449543
- Country of Origin
- China
- Working Load Limit
- 3150 lb
- Material
- Forged Steel
- Item
- Clevis Grab Hook
- Finish
- Yellow Chromate
Description
Hooks with a clevis are easily attached to chain or fittings by a removable clevis pin. Available in three openings: grab hook, slip hook, and slip hook with latch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.