Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#16 Single Jack Steel Chain 0.062 in. D X 10 ft. L

  • Mfr # A17751

  • Zoro # G015499810


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A17751
Zoro #
G015499810
UPC #
719961459573
Country of Origin
China

Description

Brand Name: Koch Industries *Chain Length: 10 *Construction: Single Jack *Diameter: 0.062 *Finish: Galvanized *Material: Steel *Packaging Type: Boxed *Product Type: Chain *Sub Brand: *Trade Size: #16 *Weight Capacity: *Color:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.