Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. D X 250 ft. L Galvanized Steel 7 Ga. Wire

  • Mfr # 003162

  • Zoro # G615573224


product price: $0.90
/ea
Sold in multiples of 14 for $12.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003162
Zoro #
G615573224
UPC #
719961111204
Country of Origin
China

Description

Brand Name: Koch Industries *Capacity: *Coated: No *Finish: Galvanized *Gauge: 7 *Length: 250 *Material: Steel *Number in Package: 1 *Packaging Type: *Product Type: Wire *Stranded or Solid: Stranded *Diameter: 3/16 *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.