3/16 in. Welded Steel Proof Coil Chain .1875 in. D X 250 ft. L

  • Mfr # 701165

  • Zoro # G615500459


product price:  $209.99
/ea
Sold in multiples of 250 for $52,497.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701165
Zoro #
G615500459
UPC #
719961458484
Country of Origin
China

Description

Brand Name: Koch Industries *Chain Length: 250 *Construction: Welded *Diameter: .1875 *Finish: Galvanized *Material: Steel *Packaging Type: Bucket *Product Type: Proof Coil Chain *Sub Brand: *Trade Size: 3/16 *Weight Capacity: 800 *Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.