Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32 in. D X 500 ft. L Galvanized Steel 13 Ga. Wire

  • Mfr # 002073

  • Zoro # G715573261


product price: $0.35
/ea
Sold in multiples of 36 for $12.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002073
Zoro #
G715573261
UPC #
719961101403
Country of Origin
China

Description

Brand Name: Koch Industries *Capacity: *Coated: No *Finish: Galvanized *Gauge: 13 *Length: 500 *Material: Steel *Number in Package: 1 *Packaging Type: *Product Type: Wire *Stranded or Solid: Stranded *Diameter: 3/32 *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.