3/8 in. Welded Steel Grade 43 High Test Chain 0.375 in. D X 63 ft. L

  • Mfr # 704295

  • Zoro # G115500386


product price:  $11.29
/ea
Sold in multiples of 63 for $711.27

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704295
Zoro #
G115500386
UPC #
719961458606
Country of Origin
China

Description

Brand Name: Koch Industries *Chain Length: 63 *Construction: Welded *Diameter: 0.375 *Finish: *Material: Steel *Packaging Type: Boxed *Product Type: Grade 43 High Test Chain *Sub Brand: *Trade Size: 3/8 *Weight Capacity: 4500 *Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.