Shop KOCH INDUSTRIES
See all product information
Create Account
5/16 in. Welded Steel Grade 43 High Test Chain .3125 in. D X 20 ft. L, 20PK
- Mfr # A02251
- Zoro # G123562390
product price:Â
$
100.99
/pk of 20, $5.05/ea
Free Shipping & Returns
Key Features
Color
Black
Length
20 ft
Trade Size
5/16 in
Diameter
0.87 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A02251
- Zoro #
- G123562390
- UPC #
- 719961459375
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Item
- Grade 43 High Test Chain
- Capacity
- 3900 lb
- Construction
- Welded
Dimensions
- Length
- 20 ft
- Trade Size
- 5/16 in
- Diameter
- 0.87 in
Description
Grade 43 High Test Chain is heavy duty, high strength, welded steel chain. It is designed for use in load binding, towing, logging and other applications requiring high strength chain. Grade 43 is an excellent all-purpose commercial quality chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.