5/16 in. Welded Steel Proof Coil Chain 0.3125 in. D X 92 ft. L

  • Mfr # 701255

  • Zoro # G115500317


product price:  $7.29
/ea
Sold in multiples of 92 for $670.68

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701255
Zoro #
G115500317
UPC #
719961458507
Country of Origin
China

Description

Brand Name: Koch Industries *Chain Length: 92 *Construction: Welded *Diameter: 0.3125 *Finish: Galvanized *Material: Steel *Packaging Type: Bucket *Product Type: Proof Coil Chain *Sub Brand: *Trade Size: 5/16 *Weight Capacity: 1900 *Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.