Hot Dipped Galvanized Forged Steel Anchor Shackle 400 lb

  • Mfr # 081163

  • Zoro # G815499812


product price:  $1.49
/ea
Sold in multiples of 20 for $29.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081163
Zoro #
G815499812
UPC #
719961444449
Country of Origin
China

Description

Finish: Hot Dipped Galvanized *Length: *Material: Forged Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Anchor Shackle *Sub Brand: *Weight Capacity: 400 *Color: Silver *Connection Method: Chain *Eye: 1/4 Diameter: 3/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.