Large Zinc-Plated Silver Steel 2 in. L Hitching Ring

  • Mfr # 2760003

  • Zoro # G916118995


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760003
Zoro #
G916118995
UPC #
719961447341
Country of Origin
China

Description

Brand Name: Koch Industries *Color: Silver *Finish: Zinc-Plated *Hardware Included: No *Hook Diameter: *Installation Type: Wall Mounted *Length: 2 *Material: Steel *Number in Package: 1 *Packaging Type: Bulk *Product Type: Hitching Ring *Projection: *Si

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.