Nickel-Plated Die Cast Bolt Snap 70 lb 3.5 in. L

  • Mfr # 2105613

  • Zoro # G515500412


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105613
Zoro #
G515500412
UPC #
719961446481
Country of Origin
China

Description

Finish: Nickel-Plated *Length: 3.5 *Material: Die Cast *Packaging Type: *Brand Name: Koch Industries *Product Type: Bolt Snap *Sub Brand: *Weight Capacity: 70 *Color: Silver *Connection Method: Chain *Eye: Type: Double Ended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.