Zoro Homepage

Polished Bronze Bolt Snap 90 lb 3.63 in. L

  • Mfr # 2211593

  • Zoro # G715499981


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2211593
Zoro #
G715499981
UPC #
719961446818
Country of Origin
China

Description

Finish: Polished *Length: 3.63 *Material: Bronze *Packaging Type: *Brand Name: Koch Industries *Product Type: Bolt Snap *Sub Brand: *Weight Capacity: 90 *Color: Gold *Connection Method: *Eye: 1 Type: Swivel Round Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.