Steel Repair Lap Link 3/16 in. L

  • Mfr # 095163

  • Zoro # G716209756


product price:  $0.99
/ea
Sold in multiples of 20 for $19.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095163
Zoro #
G716209756
UPC #
719961444807
Country of Origin
China

Description

Finish: *Length: 3/16 *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Repair Lap Link *Sub Brand: *Weight Capacity: *Color: Silver *Connection Method: *Eye: Thickness: 0.19 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.