Zinc-Plated Cast Aluminum Spring Snap 130 lb 2.38 in. 3/8in

  • Mfr # 245253

  • Zoro # G115499895


product price:  $2.39
/ea
Sold in multiples of 10 for $23.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245253
Zoro #
G115499895
UPC #
719961446030
Country of Origin
China

Description

Finish: Zinc-Plated *Length: 2.38 *Material: Cast Aluminum *Packaging Type: *Brand Name: Koch Industries *Product Type: Spring Snap *Sub Brand: *Weight Capacity: 130 *Color: Silver *Connection Method: Chain *Eye: 0.32 Type: Rigid Round Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.