Zinc-Plated Cast Aluminum Spring Snap 200 lb 3.13 in. 7/16in

  • Mfr # 245343

  • Zoro # G115499901


product price:  $2.59
/ea
Sold in multiples of 10 for $25.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245343
Zoro #
G115499901
UPC #
719961446078
Country of Origin
China

Description

Finish: Zinc-Plated *Length: 3.13 *Material: Cast Aluminum *Packaging Type: *Brand Name: Koch Industries *Product Type: Spring Snap *Sub Brand: *Weight Capacity: 200 *Color: Silver *Connection Method: Chain *Eye: 0.44 Type: Rigid Round Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.