Zinc-Plated Malleable Iron Bolt Snap 60 lb 4 in. L

  • Mfr # 2013323

  • Zoro # G915499835


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013323
Zoro #
G915499835
UPC #
719961446214
Country of Origin
China

Description

Finish: Zinc-Plated *Length: 4 *Material: Malleable Iron *Packaging Type: *Brand Name: Koch Industries *Product Type: Bolt Snap *Sub Brand: *Weight Capacity: 60 *Color: Silver *Connection Method: Chain *Eye: 1/2 Type: Rigid Open Eye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.