Zinc-Plated Steel Quick Link 880 lb 1/4in

  • Mfr # 093213

  • Zoro # G115500393


product price: $3.19
/ea
Sold in multiples of 15 for $47.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093213
Zoro #
G115500393
UPC #
719961444760
Country of Origin
China

Description

Finish: Zinc-Plated *Length: *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Quick Link *Sub Brand: *Weight Capacity: 880 *Color: Silver *Connection Method: Chain *Eye: Size: 1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.