Zinc-Plated Steel Spring Snap 280 lb 4 in. L

  • Mfr # 250443

  • Zoro # G915499934


product price:  $7.19
/ea
Sold in multiples of 10 for $71.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250443
Zoro #
G915499934
UPC #
719961495595
Country of Origin
China

Description

Finish: Zinc-Plated *Length: 4 *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Spring Snap *Sub Brand: *Weight Capacity: 280 *Color: Black *Connection Method: Chain *Eye: 0.63

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.