Zinc-Plated Steel Welded Ring 200 lb

  • Mfr # 2800083

  • Zoro # G816118996


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800083
Zoro #
G816118996
UPC #
719961447372
Country of Origin
China

Description

Finish: Zinc-Plated *Length: *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Welded Ring *Sub Brand: *Weight Capacity: 200 *Color: Silver *Connection Method: *Eye: Inner Diameter: 1 in. *Thickness: 0.18 in. *Size: #7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.