Zinc-Plated Steel Welded Ring 350 lb 1/4in

  • Mfr # 2800263

  • Zoro # G016118994


product price:  $1.59
/ea
Sold in multiples of 10 for $15.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2800263
Zoro #
G016118994
UPC #
719961447433
Country of Origin
China

Description

Finish: Zinc-Plated *Length: *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Welded Ring *Sub Brand: *Weight Capacity: 350 *Color: Silver *Connection Method: *Eye: Inner Diameter: 2 in. *Thickness: 0.26 in. *Size: #2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.