Shop KOCH FILTER
See all product information
Create Account
Panel Filter, 3-Ply, 12x72-75, MERV8
Mfr # 133-1224-03
Zoro # G1520169
product price:Â
$
16.39
/ea
Sold in multiples of 8 for $131.12
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
12x72
Nominal Height
12"
Nominal Width
72"
Actual Filter Size
11-1/2x23-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133-1224-03
- Zoro #
- G1520169
- UPC #
- -
- Country of Origin
- United States
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Air Flow @ 300 fpm
- 600 cfm
- Performance Rating (MERV)
- 8
- Initial Resistance @ 300 fpm
- 0.19" WC
- Filter Efficiency - Air Filters
- 88.79%
Description
Panel Filter,3-Ply,12x72-75,MERV8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.