Shop SIMPLY
See all product information
Create Account
20x23x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-20231
- Zoro # G524172938
product price:Â
$
89.99
/pk of 12, $7.50/ea
Key Features
Nominal Width
20 in
For Use With (Systems)
HVAC System
Nominal Height
23 in
Actual Width
19-1/26 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-12-20231
- Zoro #
- G524172938
- UPC #
- 810091189900
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 23 in
- Actual Width
- 19-1/26 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 23" x 1"
- Actual Height
- 22-1/26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.