Shop KOCH FILTER

Panel Filter, 3-Ply, 12x96-100, MERV8

  • Mfr # 133-1224-04

  • Zoro # G1520333


product price: 
$
21.25
/ea
Sold in multiples of 6 for $127.50

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
12x96
Nominal Height
12"
Nominal Width
96"
Actual Filter Size
11-1/2x23-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133-1224-04
Zoro #
G1520333
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x96
Nominal Height
12"
Nominal Width
96"
Actual Filter Size
11-1/2x23-1/2
Actual Height
11-1/2"
Actual Width
23-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Initial Resistance @ 300 fpm
0.19" WC
Filter Efficiency - Air Filters
88.79%
Performance Rating (MERV)
8
Air Flow @ 300 fpm
600 cfm

Description

Panel Filter,3-Ply,12x96-100,MERV8

Ratings & reviews