20x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20251
- Zoro # G124172918
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
Performance Rating
Merv 8
Air Filter Capacity
High
Actual Width
19-3/4 in
Nominal Height
25 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20251
- Zoro #
- G124172918
- UPC #
- 810133787439
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 25" x 1"
- Actual Height
- 24-3/4 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.