Panel Filter, 3-Ply, 16x40-63, 3-LNK, MERV7

  • Mfr # 132-1620-02

  • Zoro # G1521368


product price:  $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
16x40
Nominal Height
16"
Nominal Width
40"
Actual Filter Size
15-1/2x19-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132-1620-02
Zoro #
G1521368
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x40
Nominal Height
16"
Nominal Width
40"
Actual Filter Size
15-1/2x19-1/2
Actual Height
15-1/2"
Actual Width
19-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Filter Efficiency - Air Filters
89.76%
Air Flow @ 300 fpm
667 cfm
Initial Resistance @ 300 fpm
0.24" WC
Performance Rating (MERV)
7

Description

Panel Filter,3-Ply,16x40-63,3-LNK,MERV7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.