Shop KOCH FILTER
See all product information
Create Account
Panel Filter, 3-Ply, 20x100-105, MERV8
Mfr # 133-2020-05
Zoro # G1522363
product price:Â
$
30.75
/ea
Sold in multiples of 4 for $123.00
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
20x100
Nominal Height
20"
Nominal Width
100"
Actual Filter Size
19-1/2x19-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133-2020-05
- Zoro #
- G1522363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20x100
- Nominal Height
- 20"
- Nominal Width
- 100"
- Actual Filter Size
- 19-1/2x19-1/2
- Actual Height
- 19-1/2"
- Actual Width
- 19-1/2"
Details
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Performance Rating (MERV)
- 8
- Filter Efficiency - Air Filters
- 88.79%
- Air Flow @ 300 fpm
- 833 cfm
- Initial Resistance @ 300 fpm
- 0.19" WC
Description
Panel Filter,3-Ply,20x100-105,MERV8