21x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-21221
- Zoro # G124173335
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Performance Rating
Merv 8
Actual Height
21-3/4 in
Nominal Depth
1 in
Nominal Width
21 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-21221
- Zoro #
- G124173335
- UPC #
- 810133784421
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Actual Height
- 21-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 21 in
- Actual Depth
- 3/4 in
- Nominal Height
- 22 in
- Actual Width
- 20-3/4 in
- Nominal Filter Size
- 21" x 22" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.