Panel Filter, 3-Ply, 20x125-130, MERV7

  • Mfr # 132-2025-05

  • Zoro # G1522549


product price:  $29.35
/ea
Sold in multiples of 4 for $117.40

Key Features

Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
20x125
Nominal Height
20"
Nominal Width
125"
Actual Filter Size
19-1/2x24-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132-2025-05
Zoro #
G1522549
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x125
Nominal Height
20"
Nominal Width
125"
Actual Filter Size
19-1/2x24-1/2
Actual Height
19-1/2"
Actual Width
24-1/2"

Details

Item
Internally Supported Panel Filter
Media Material
Synthetic, Durable Steel Internal Support Wire
Max. Velocity
400 fpm
Standards
ASHRAE Test Standard 52.2-2012
Initial Resistance @ 300 fpm
0.24" WC
Filter Efficiency - Air Filters
89.76%
Air Flow @ 300 fpm
1050 cfm
Performance Rating (MERV)
7

Description

Panel Filter,3-Ply,20x125-130,MERV7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.