Zoro Homepage
This item is Discontinued.
Koch Filter Panel Filter, 3-Ply, 20x200-210, MERV7 132-2020-10

Panel Filter, 3-Ply, 20x200-210, MERV7 (Discontinued)

  • Mfr # 132-2020-10
  • Zoro # G1523203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132-2020-10
Zoro #
G1523203
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
20x200
Nominal Height
20"
Nominal Width
200"
Actual Filter Size
19-1/2x19-1/2
Actual Height
19-1/2"
Actual Width
19-1/2"

Details

Item
Internally Supported Panel Filter
Air Flow @ 300 fpm
833 cfm
Media Material
Synthetic, Durable Steel Internal Support Wire
Performance Rating (MERV)
7
Filter Efficiency - Air Filters
89.76%
Max. Velocity
400 fpm
Initial Resistance @ 300 fpm
0.24" WC
Standards
ASHRAE Test Standard 52.2-2012

Description

Panel Filter,3-Ply,20x200-210,MERV7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.