Shop KOCH FILTER
See all product information
Create Account
Panel Filter, 3-Ply, 24x120-125, MERV8
Mfr # 133-2424-05
Zoro # G1524052
product price:Â
$
36.95
/ea
Sold in multiples of 4 for $147.80
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
24X120
Nominal Height
24"
Nominal Width
120"
Actual Filter Size
23-1/2x23-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133-2424-05
- Zoro #
- G1524052
- UPC #
- -
- Country of Origin
- United States
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Performance Rating (MERV)
- 8
- Initial Resistance @ 300 fpm
- 0.19" WC
- Filter Efficiency - Air Filters
- 88.79%
- Air Flow @ 300 fpm
- 1200 cfm
Description
Panel Filter,3-Ply,24x120-125,MERV8