13.25x13.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-132513251
- Zoro # G424172847
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Air Filter Capacity
High
Frame or Header Material
Pleated
Nominal Height
13-1/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-132513251
- Zoro #
- G424172847
- UPC #
- 810133782885
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 13-1/4 in
- Nominal Depth
- 1 in
- Actual Height
- 13-1/4 in
- Nominal Width
- 13-1/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 13.25" x 13.25" x 1"
- Actual Width
- 13-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.