
Panel Filter, 4-Ply, 24x216-225, MERV11 (Discontinued)
- Mfr # 134-2424-09
- Zoro # G1529357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134-2424-09
Zoro #
G1529357
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Filter Size
24x216
Nominal Height
24"
Nominal Width
216"
Actual Filter Size
23-1/2x23-1/2
Actual Height
23-1/2"
Actual Width
23-1/2"
Details
Item
Internally Supported Panel Filter
Air Flow @ 300 fpm
1200 cfm
Media Material
Synthetic, Durable Steel Internal Support Wire
Performance Rating (MERV)
11
Filter Efficiency - Air Filters
92.53%
Max. Velocity
400 fpm
Initial Resistance @ 300 fpm
0.34" WC
Standards
ASHRAE Test Standard 52.2-2012
Description
Panel Filter,4-Ply,24x216-225,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.