Poly Filter, Disposabl, C and I, 10"x30"x1"

  • Mfr # 284-100-300

  • Zoro # G1475971


product price:  $4.35
/ea
Sold in multiples of 12 for $52.20

Key Features

Media Material
Polyester
Nominal Filter Size
10x30x1
Nominal Depth
1"
Nominal Height
30"
Nominal Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-100-300
Zoro #
G1475971
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
10x30x1
Nominal Depth
1"
Nominal Height
30"
Nominal Width
10"

Details

Item
Disposable Panel Filter
Media Material
Polyester
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.16" WC

Description

Poly Filter,Disposabl,C and I,10 In.x30 In.x1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.