
3/4 in ID x 75 ft L Irrigation Hose, Green
Mfr # IRGH075-002
Zoro # G202683121
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Color
Green
Hose Cover Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRGH075-002
Zoro #
G202683121
UPC #
-
Country of Origin
Canada
Dimensions
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Details
Hose Color
Green
Item
Irrigation Hose
Hose Cover Material
PVC
Description
Ultra-high-quality hose has a smooth, black PVC inner tube and is covered with a smooth, opaque green PVC compound reinforced with high tensile strength yarn. For use in temperatures from 32°F to 122°F. Ideal for golf courses, sports turf professionals, nurseries, greenhouses, landscapers and ag producers. Max working pressure of 150 psi and 600-psi burst pressure. Standard 3/4" GHT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.