Shop KOCHEK
See all product information
Create Account
NPT3/4InX3/4InNPT Alum Irrigation Adaptr
- Mfr # IR34H34N34N
- Zoro # G3864139
product price:Â
$
7.39
/ea
Key Features
Material
Powder-coated Aluminum
Type
Threaded Double Female
Size
3/4" NPT x 3/4" NPT Thread F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR34H34N34N
- Zoro #
- G3864139
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Irrigation Adapter
- Material
- Powder-coated Aluminum
- Type
- Threaded Double Female
Dimensions
- Size
- 3/4" NPT x 3/4" NPT Thread F
Description
Irrigation Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.