
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRKBH10P-75
Zoro #
G702683119
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Length
18
Hose Inside Dia.
17
Width (In.)
17
Height
10
Details
Hose Color
Green
Description
This kink-resistant hose is extremely lightweight, but tough enough for professional irrigation jobs that require dragging a hose over rugged terrain. Features a circular-woven single jacket combined with spiral reinforcement on the interior. All hoses have 1" NPSH threads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.