Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLIK HD9 Smart Projector, White Portable Movie Projector with Android TV

  • Mfr # RODPJSHD9W

  • Zoro # G015792522


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODPJSHD9W
Zoro #
G015792522
UPC #
843812175432
Country of Origin
Viet Nam

Details

Color
White

Description

Smart viewing made easy!Experience the peak of projection perfection with the KODAK FLIK HD9 Smart LED Movie Projector with Apps. Instantly stream your favorite movies and shows in full HD on a screen that expands up to 120". This quality Smart projector with wifi and bluetooth includes direct streaming media, screen mirroring capabilities, auto keystone, and so much more. This LED projector lets you mirror content from an iOS or Android device over Airplay/Chromecast. Or you can pair the projector with speaker with wireless headphones, or gaming controllers via Bluetooth.The KODAK FLIK HD9 Mini Projector with Wifi and Bluetooth can play files from the USB or HDMI connection ports and supports streaming videos over a Wi-Fi connection. Connect compatible devices wirelessly to mirror your screen with this smart indoor or outdoor projector. View your movies on a proportional screen, no matter the surface on this portable small projector. The Auto keystone correction of the home projector ensures your screen will always show correctly, even if the display surface is warped. And of course, control everything with the sound of your voice using the included voice-powered remote control of the portable projector.


  • Can display Full HD images up to 120" for backyard movie night, gaming parties, and more
  • Android TV allows you to browse streaming services such as Netflix, Amazon Prime, Youtube and Hulu
  • Full HD 1080p native resolution and delivers impressive image quality with true-to-life crisp color
  • Made compact for portable use and has dual 3-watt speakers built into the HD projector
  • The video projector weighs next to nothing, and comes with a comfortable carry strap for convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.