Zoro Homepage

FLIK X1 Mini Pico Projector, Portable Compact 100 in. Mini Projector

  • Mfr # RODPJSX1P480B

  • Zoro # G015792461


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODPJSX1P480B
Zoro #
G015792461
UPC #
843812177597
Country of Origin
Viet Nam

Details

Color
Black

Description

A compact device made to impressTake your visual experience to the next level with the KODAK FLIK X1 Pico Portable Projector. Compact, portable, and packed with powerful features, this innovative small projector allows you to project stunning images and videos anywhere you go. Let your imagination run wild with this pico pocket projector as you transform any surface into a captivating display. Take the movies with you anywhere with this portable indoor or outdoor projector. Elevate your entertainment, presentations, and more with our Mini Pico Movie Projector.


  • Inputs for USB, HDMI, AV & TF make this mini video projector compatible with today’s media sources
  • Despite fitting in the palm of your hand, it delivers effects with stunning 480p standard definition
  • Get it ready on any screen or surface up to 100" with built-in sound & convenient remote control
  • Thanks to its highly capable features this small home theater projector also supports HD, 4K & 3D
  • Its intuitive interface and easy-to-use controls make navigation on this home projector effortless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.