Zoro Homepage

Luma 400 Portable Projector, Smart 720p Pico Projector w/Tripod

  • Mfr # RODPJS400

  • Zoro # G915792592


product price: $480.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODPJS400
Zoro #
G915792592
UPC #
843812153201
Country of Origin
Viet Nam

Description

Entertainment on an epic scaleExperience true movie magic everywhere you go with the Luma 400 Portable HD Projector from Kodak. Enjoy stunning 720p video with this video projector. This mini projector produces high-quality imaging in a portable package. The small projector can transport you to the fantasy world of your choice with a booming 1.5W speaker. Set up the mini projector with wifi and Bluetooth on a flat surface either indoors or outdoors.Whether youre viewing movies, streaming shows, playing games, or watching home videos, with this wifi projector content appears clearer, brighter, sharper, and more vivid than before. And with 100% offset and automatic keystone correction built right in, theres no worrying about manual adjustment. Multiple connectivity options make the movie projector compatible with virtually all popular devices. Use the onboard Wi-Fi, Bluetooth, USB, and HDMI inputs in the portable smart projector to stream shows from your favorite subscription service; play videos from a smartphone or laptop; or plug and play content from a DVD player, TV box, flash drive or gaming console. High-quality speakers and a remote control round out this amazing anywhere Bluetooth projector. So, are you ready to supersize your screen? Add the KODAK Luma 400 projector with speaker to your cart today!


  • Wifi projector offers stunning color, clarity, LED-Lumen brightness & massive display up to 150"
  • Impeccable clarity, color & brightness with 1280x720p native resolution (Supports 4K)
  • Rechargeable battery life in the mini projector allows for up to 3 hours of mobile use on one charge
  • Android 9.0 Smart OS lets you enjoy your favorite apps [Netflix, Hulu, Prime Video, Etc.]
  • Instant focus & image optimization from virtually any angle or distance from 0.65 Feet to 12.5-Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.