Zoro Homepage

Luma 75 Ultra Mini Projector, HD 1080p Support DLP Pico Projector, Black

  • Mfr # RODPJS75B

  • Zoro # G215792575


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODPJS75B
Zoro #
G215792575
UPC #
843812190732
Country of Origin
Viet Nam

Details

Color
Black

Description

Make cinema magic with the Kodak LUMA 75 Portable Projector!Enjoy stunning HD video and imaging in the palm of your hand with the Small DLP Pocket Projector from KODAK. Integrating revolutionary innovations in compact digital design, this miniature movie projector produces high-quality imaging in a truly portable package. With this small projector, you will be transported to a fantasy world of your choice with a booming 1 W speaker and dazzling 16.7 million color display. Compatible with todays most popular entertainment devices, the LED projector includes a 3.5mm input and integrated HDMI, USB, and MicroSD hookups. The compact tiny design of the HD projector, allows you to have your own home cinema or home theater. With this video projector you can deliver your presentation at the office or relax with videos or movies during travels or camping, it's also rechargeable so no need for batteries. Simply connect your PC, Mac, cable box, gaming console, or HDMI video player without the hassle of complicated buttons and menu screens. Just plug in the pico pocket projector, play, and experience a pocketful of possibilities.


  • The pocket projector produces bright, and vivid imaging up to 100" for amazing home entertainment
  • Smallest DLP Projector in the world slips conveniently into your handbag, or back pocket
  • Includes room-filling built-in speakers, 3.5mm Input & Integrated HDMI, USB and MicroSD Hookup
  • Ultra mini rechargeable projector is capable of displaying 16.7 million colors
  • No complicated buttons or menu screens, just connect to your pc or console or hdmi video player

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.