
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T048920-KD
Zoro #
G5470788
UPC #
842740078051
Country of Origin
Unknown
Dimensions
Width
1"
Height
2.9"
Depth
3.7"
Details
Refurbished Product Warranty
1 Year
Product Type
Ink Cartridge
Compatibility
Epson Printers: Stylus R200, Stylus R300, Stylus RX500, Stylus RX600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.