Slide N SCAN Film and Slide Scanner with Large 5 in LCD Screen, Convert Film Negatives & Slides

  • Mfr # RODFS50
  • Zoro # G403327497
product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RODFS50
Zoro #
G403327497
UPC #
843812123013
Country of Origin
China

Description

Enjoy the view on a large LCD screen!
Don’t let your memories fade into obscuritypreserve and proudly display them with the KODAK SLIDE N SCAN Digital Film Scanner. It’s easy to see why this scanner’s large, clear LCD screen makes viewing images a pleasure.
Scan color and B&W negatives (135, 110, 126) and 50 mm slides (135, 110, 126) to digitally preserve your precious mementos, and keep them vivid for years to come. Adjust color, rotate images, and more, to truly bring these treasured memories back to life, then connect the scanner to your TV and get nostalgic with a high-quality, big-screen slideshow.


  • Features a large 5" screen with a wide viewing angle for instantly previewing and editing photos
  • View, edit & convert your color & B&W negatives [135, 110, 126mm] & 50mm slides [135, 110,-126mm]
  • Image sensors and certain films allow you to enhance the resolution from 14 to 22-megapixels
  • Advanced capture software enhances, resizes & converts photos via an easy "Scan" button
  • Supports SD or SDHC cards up to 32GB (Not included) and connects to any Type-C USB-enabled computer

Ratings & reviews