REELS Portable Film Scanner, Slide Viewer and Digital Photo Scanner

  • Mfr # RODREELS
  • Zoro # G715792495
product price: 
$
429.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RODREELS
Zoro #
G715792495
UPC #
843812167505
Country of Origin
Viet Nam

Description

Modernize movie memories!Do you have old 8mm or Super 8 films lying around in your attic or basement? Do you want to relive those precious memories or share them with your family and friends? If so, you need the KODAK Slide Converter for Old Slides to Digital.This amazing digital scanner lets you convert your old films into digital MP4 files that you can view, share, and save on an SD card. The negative scanner and slide viewer works with 3", 4", 5", 7", and 9" reels, and it scans each frame by frame to preserve the original quality and color. You can watch the conversion process on the big 5" screen of the digital film scanner, and adjust the brightness, contrast, and color settings as you like.The KODAK REELS Slide & Negative Scanners are easy to use, and it comes with everything you need to get started, including a USB cable, a power adapter, a cleaning brush, and an instruction manual. You can also download the free KODAK Mobile Film Scanner app to edit and share your videos on your smartphone or tablet.Dont let your old films fade away or get damaged by time. Bring them back to life with the KODAK Slide to Digital Image Converter, and enjoy the nostalgia of watching your home movies again!


  • Convert your favorite 8 mm or Super 8 films to modern movies.
  • The control panel is simple to use and the menu on the LCD screen is easy to navigate.
  • Send your video files straight to your computer by connecting a USB cable to the scanner.
  • Watch your old negatives transform into modern data that you’ll have forever right before your eyes.
  • Insert your reel onto the film scanner and effortlessly pass your film negative through the scanner to begin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews