1000 Lumen Nearly 1/2 Mile Beam Rechargeable Headlamp

  • Mfr # K-1KNIHL-4/8

  • Zoro # G115954400


product price:  $42.69
/ea

Key Features

Lumens
1000
Rechargeable
Yes
Length
4.4 in
Height
2.89 in
Body Color
Black W/802C Green Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1KNIHL-4/8
Zoro #
G115954400
UPC #
-
Country of Origin
China

Dimensions

Length
4.4 in
Height
2.89 in
Width
3.65 in

Details

Lumens
1000
Rechargeable
Yes
Body Color
Black W/802C Green Accents
Batteries Included
Yes
Material
Tough High Strength Resin
Item
Headlamp
Operation
One Button Operation

Description

  • High Brightness Mode: 1000 Lumens, 4 hr Runtime, 731m Light Throw
  • Low Brightness Mode: 400 Lumens, 10 hr Runtime, 120m Light Throw
  • White Strobe Mode: 5 hr Runtime
  • Made of Tough High Strength Resin
  • Push-Pull Focus Beam
  • 1 Meter Drop Tested
  • IPX4 Weather Resistant
  • (2) 18650 Li-Ion Battery (Replaceable)
  • One Button Operation
  • Light Tilts Down 45-Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.