Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Lumen Rechargeable Headlamp

  • Mfr # K-1.5KHL-4/8

  • Zoro # G115954387


product price: $37.39
/ea

Key Features

Material
Aerospace Grade Aluminum
Height
1.11 in
Lumens
1500
Batteries Included
Yes
Length
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1.5KHL-4/8
Zoro #
G115954387
UPC #
-
Country of Origin
China

Dimensions

Height
1.11 in
Length
1.69 in
Width
4.11 in

Details

Material
Aerospace Grade Aluminum
Lumens
1500
Batteries Included
Yes
Rechargeable
Yes
Item
Rechargeable Headlamp
Body Color
Black
Operation
Push Button Operation

Description

  • Turbo Brightness Mode: 1500 Lumens, 30 Seconds Runtime, 113m Light Throw
  • High Brightness Mode: 500 Lumens, 3.5 hr Runtime, 73m Light Throw
  • Medium Brightness Mode: 250 Lumens, 6.5 hr Runtime 50m Light Throw
  • Low Brightness Mode: 15 Lumens, 40 hr Runtime, 16m Light Throw
  • Made of Aerospace Grade Aluminum
  • 1 Meter Drop Tested
  • IPX4 Weather Resistant
  • 18650 3.7v 2200 mAh Li-Ion Battery (Replaceable)
  • Push Button Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.