Zoro Homepage

3000 Lumen Lantern

  • Mfr # K-KAMPER3K-4/8

  • Zoro # G305980004


product price: $35.29
/ea

Key Features

Lumens
3000
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-KAMPER3K-4/8
Zoro #
G305980004
UPC #
811446024860
Country of Origin
China

Details

Item
Lantern
Lumens
3000
Lighting Technology
LED

Description

4 Brightness settings
Select from 50, 500, 1500 or up to 3000 Max Lumens
Run Time is 120 hours at 50 lumens, 10 hours at 500 Lumens, 4 Hours at 1500 Lumens and 2 Hour at 3000 Lumens.
Made from Tough ABS with a Rubber Coating Around the Base
Weather resistant
360 Degree Illumination
Uses 8 AA Batteries (Included)
Measures 8.875" H x 4.75" L x 4.75" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.